noscript3M 9991, Holder, 7 x 6mm, Plain 1/4" Shank 7000077907 | Cromwell Tools

3M

9991, Holder, 7 x 6mm, Plain 1/4" Shank

SKU:

MMM2804510X

MPN:

7000077907

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (29)

    Product Details

    Designed for use on portable tools and featuring the convenient Roloc+ Twist-on, Twist-off fixing system.


    Product Specification
    Attribute
    Value

    Brand

    3M

    Diameter

    7mm

    EAN

    0467192189935

    ECLASS Code

    21021106

    For Use With

    Roloc™ Discs

    MFR Part No.

    9991

    Product Type

    Backing Pad

    Shank Diameter

    1/4in.

    Shank Type

    Plain

    UNSPSC Code

    31191500

    Width

    6mm