£8.79
Ex VAT
£10.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
For the rapid removal of excess adhesive suitable to use on Impact Timebond and 528. Toluene-free, and specially designed to tackle wet and dry adhesives.
Features and Benefits
• Fast and effective in removing solvented adhesive residue
• Removes even small areas of adhesive
• Helps removes grease, wax and other stains
Attribute | Value |
---|---|
Brand | Evo-stik |
Container Type | Bottle |
EAN | 5010591005662 |
ECLASS Code | 23060101 |
MFR Part No. | 97056 |
Product Type | Adhesive Cleaner |
Removes | Adhesives Grease Wax |
Series | 191 |
Size | 250ml |
UNSPSC Code | 15121514 |