£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for paint preparation. Effective, concentrated biodegradable cleaner to quickly clean all types of surfaces prior to painting. Effortlessly cleans and removes all organic and anorganic pollution as well as degreasing all kinds of surfaces before painting. Suitable for all types of surfaces such as floors, walls, doors, window frames, metal, windows, door frames, etc.
Features and Benefits
• Multi-surface cleaner for walls, window/door frames, floors and metals
• No further rinsing is needed after wiping the surface; saves time
• Effortlessly removes all organic and inorganic pollution
• Makes the surface anti-static to prevent adhesion of dust prior to painting
• Non-foaming, biodegradable formulation
• Improves adhesion on pre-painted surfaces
Typical Applications
• Preparation for painting
• Surface cleaning
• Indoor
• Outdoor
Attribute | Value |
---|---|
Brand | Rust-oleum |
Container Type | Bottle |
EAN | 5413436010386 |
ECLASS Code | 23060101 |
MFR Part No. | 2904.1 |
Product Type | Surface Cleaner/Degreaser |
Removes | Grease |
Series | Pre-Paint Cleaner |
Size | 1ltr |
Suitable For Use On | Floors Metal |
UNSPSC Code | 15121514 |