£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
Powerful non-evaporating solvent based cleaner
FEATURES AND BENEFITS:
Penetrates and loosens workplace grime, grease and dirt.
Emulsifies oil and grease to allow removal by hosing or wiping.
Safe on metal, paint and most plastics.
Free from chlorinated solvents.
Ideal for Industrial machinery, flooring, concrete and paving.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747340118 |
ECLASS Code | 23060101 |
MFR Part No. | 34011 |
Product Type | Heavy Duty Cleaner |
Removes | Grime |
Size | 300ml |
Suitable For Use On | Machinery Metal Plastic |
UNSPSC Code | 15121514 |