SKU:
AMB7011131H
MPN:
31547
£17.99
Ex VAT
£21.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
This spray is ideal for use on moulds as a long-term protective during storage. Its silicone free formula protects metals as well as displacing and sealing out water and moisture. Safe on all metal surfaces it does not stain making it ideal for use with white and transparent polymers.
Features and Benefits
• Carries NSF registration for use on food/beverage packing mould tools
• Displaces moisture leaving a durable, non-greasy protective film
• Easily "moulded off" when production recommences
• No staining or marking of the mould
• Suitable for use with white and transparent polymers
Typical Applications
• Polymer processing
• Food/beverage industry
Approvals
• NSF H2 registered (No.49688)
Notes
• Test on sensitive or stressed materials before use
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370223 |
ECLASS Code | 21132103 |
Features | Protects against corrosion during storage Removes surface moisture |
For Use On | Metal Plastic Rubber |
MFR Part No. | 31547 |
Product Type | Mould Protective Spray |
Series | Clear Mould Protective |
Size | 400ml |
UNSPSC Code | 15121514 |