£10.79
Ex VAT
£12.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The Pur 400 range from Ambersil is silicone release agent that has been specifically formulated to provide a fine release film. Ideal for use with integral skin and elastomeric polyurethanes.
Features and Benefits
• Provides a high quality, high gloss, even finish
• Low odour formula
• Fine spray pattern for excellent coverage and no build up on mould surface
• Suitable for use on low temperature mouldings
Typical Applications
• Injection moulding and other forming processes
• Decorative work, such as painting and plating
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370544 |
ECLASS Code | 21132103 |
Features | Fine spray pattern High-gloss, even finish Low solvent odour No build-up on mould surface No steaks on moulded components Suitable for low temperature moulding |
For Use On | Polymers |
Maximum Operating Temperature | 200°C |
MFR Part No. | 31537 |
Product Type | Release Agent |
Series | Pur 400 |
Size | 500ml |
UNSPSC Code | 15121514 |