£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Lub-Type For Concave Nipples
Attribute | Value |
---|---|
Brand | Stephens |
Connector Type | Lubrication Type |
Hydraulic Tool Type | Hydraulic Connector |
Material | Steel |
MFR Part No. | LC1 |
Product Type | Hydraulic Connector |
Thread Size | 1/8" BSP |
UNSPSC Code | 20121306 |