£7.29
Ex VAT
£8.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
10 Variations Available
Product Details
Product Specification
Product Documents
Supplied in a range of finishes to suit your chosen application, Projekt Paint™ Super Aerosol Paints are tough, hard wearing and resistant to scratches. Highly UV absorbent, water resistant, and impervious to fading and yellowing, they offer excellent protection against rust with a fast drying formula.
Features and Benefits
• Can be applied to a range of surfaces
• Hard wearing with excellent damage and UV resistance
• Weatherproofs and resists corrosion due to acid and alkali exposure
• Excellent heat resistant properties
• Available in a range of colours including primer
Typical Applications
• Indoors
• Outdoors
• Domestic
• Metal painting
Notes
• NOT for use on high impact styrene, leather, styrofoam or vinyl
Warning
• Flammable - Aerosol (contains solvents)
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | White |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
Drying Time | Between coats 40-60 mins Total drying time 24 hrs |
EAN | 0071915011078 |
ECLASS Code | 22170102 |
Finish | Matt |
For Use On | Felt Glass Masonry Metal Plastic Wood |
MFR Part No. | 11107 |
Product Type | Paint Protector |
RAL Colour | RAL9010 |
Series | Projekt Paint™ |
Size | 400ml |
Supplier Colour | Matt White |
UNSPSC Code | 31211507 |