Rust-oleum

2117 Zinc Aluminium Galvanising Aerosol Primer - 500ml

SKU:

RUS7752117G

MPN:

2117

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (16)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The Hard Hat® 2117 Bright Galvanising Aerosol Primer is the ideal compromise between aluminium and zinc spray primers. Its zinc-rich formula provides not only offer protection from corrosion but against chemicals as well.


    Containing pure zinc and aluminium as a pigment and is fast drying and ready for recoating within 2 hours. The blending of pure zinc and aluminium also gives the primer good cathodic protection and heat resistance up to 450 °C.


    Features and Benefits
    • Protects metal surfaces from corrosion and chemicals
    • Pure zinc and aluminium formula for good cathodic protection
    • Fast drying can be painted within 2 hours
    • Excellent heat resistance withstanding temperatures of up to 450 °C
    • Meets standards DIN 50021 SS resisting 340 hours of salt spray testing


    Typical Applications
    • Metalwork
    • Metal protection


    Warning
    • Flammable - Aerosol (contains solvents)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Grey Silver

    Container Type

    Aerosol

    Coverage per Container

    1.2

    Drying Time

    Reacoat dry 2-48hrs Touch dry 20mins

    EAN

    8715743005909

    ECLASS Code

    22170102

    Finish

    Metallic

    For Use On

    Metal

    MFR Part No.

    2117

    Product Type

    Primer Protector

    Size

    500ml

    Supplier Colour

    Bright Galvanising

    UNSPSC Code

    31211507