£16.49
Ex VAT
£19.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The Hard Hat® 2120 Galva-Plus Aerosol Primer provides a finish akin to a newly galvinsed surface thanks to its aluminium-rich formula, making it deal for touching up. The combination of zinc and aluminium offers protection from corrosion and chemicals as well.
Containing pure zinc and aluminium as a pigment and is fast drying and ready for recoating within 2 hours whilst offering good heat resistance withstanding temperatures of up to 150 °C
Features and Benefits
• Protects metal surfaces from corrosion and chemicals
• More aluminium gives the appearance of newly galvanised metal
• Fast drying can be painted within 2 hours
• Sound heat resistance withstanding temperatures of up to 150 °C
• Meets standards DIN 50021 SS resisting 310 hours of salt spray testing
Typical Applications
• Metalwork
• Metal protection
• Touching up metal paintwork
Warning
• Flammable - Aerosol (contains solvents)
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Silver |
Container Type | Aerosol |
Coverage per Container | 1.7m² |
Drying Time | Recoatdry 2-48hrs Touch dry 15mins |
EAN | 8715743005916 |
ECLASS Code | 22170102 |
Finish | Metallic |
For Use On | Metal |
MFR Part No. | 2120 |
Product Type | Primer Protector |
Size | 500ml |
Supplier Colour | Galva-Plus Silver |
UNSPSC Code | 31211507 |