noscriptRust-oleum 2136 Hard Hat® Emerald Green High Performance Topcoat Aerosol Paint - 500ml 2136 | Cromwell Tools

Rust-oleum

2136 Hard Hat® Emerald Green High Performance Topcoat Aerosol Paint - 500ml

SKU:

RUS7752136M

MPN:

2136

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (13)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Formulated with a fast drying short oil soya alkyd this high performance topcoat range provides strong surface protection for bare metals, wood and concrete. With a high temperature threshold of 100 °C the high gloss finish of this topcoat is resistant to chipping, cracking and peeling, retaining its colour for longer thanks to its high quality pigmentation. The topcoat formula is fast-drying in just 10-15 minutes to allow for a faster recoat time.


    Features and Benefits
    • Creates a high gloss finish with excellent colour retention
    • Provides strong and durable surface protection
    • Short oil soya alkyd formulation for higher quality pigmentation
    • Resistant to damage and peeling with a temperature threshold of 100 °C
    • Fast drying (10-15 mins) allows for quicker and easier recoating
    • Available in a range of colours


    Typical applications
    • Metalwork
    • Woodwork
    • Concrete
    • Prepainted metal


    Warning
    • Highly Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Green

    Container Type

    Aerosol

    Coverage per Container

    2.5

    Drying Time

    Recoat 1-48hrs Touch dry 15mins

    EAN

    8715743005992

    ECLASS Code

    22170102

    Finish

    Gloss

    For Use On

    Masonry Metal Wood

    MFR Part No.

    2136

    Product Type

    Paint

    RAL Colour

    RAL6001

    Series

    Hard Hat®

    Size

    500ml

    Supplier Colour

    Emerald Green

    UNSPSC Code

    31211507