noscriptRust-oleum 7323 CombiColor® Light Blue Metal Paint - 2.5ltr 7323.2.5 | Cromwell Tools

Rust-oleum

7323 CombiColor® Light Blue Metal Paint - 2.5ltr

SKU:

RUS7757323H

MPN:

7323.2.5

£53.49

Ex VAT

£64.19

Inc VAT

IN STOCK (11)

    Product Details

    The range of CombiColor® Metal Paints from Rust-Oleum is ideal for painting metal surfaces acting both as a primer and as a topcoat. Its excellent rust-inhibiting properties allows it to be applied to both rusted and clean metal surfaces.


    Its high coverage (10.5m2 per ltr.) and fast drying time in low temperatures makes it ideal for covering large industrial structures, providing a crisp finish whilst offering excellent protection from corrosion.


    Features and Benefits
    • 2 in 1 primer and topcoat for easy and convenient application
    • Excellent rust inhibition can be applied directly to rust and bare metal
    • Sag resistant with smooth application and finish (no brush strokes)
    • Quick drying even in low temperatures (Useable down to 5°C)
    • Lead and chromate-free formula prevents the release of harmful fumes


    Typical Applications
    • Metalwork
    • Metal protection
    • Industrial


    Warning
    • Flammable - Contains solvents


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Blue

    Container Type

    Tin

    Coverage per Container

    26.25

    Drying Time

    Recoat dry 16hrs (20°C) 24hrs (10°C) 8hrs (30°C) Touch dry 2hrs (20°C) 3hrs 10°C) 1 ½ hrs (30°C)

    EAN

    8715743012730

    ECLASS Code

    22170102

    Finish

    Gloss

    For Use On

    Metal Wood

    MFR Part No.

    7323.2.5

    Product Type

    Paint Primer

    RAL Colour

    RAL5012

    Series

    CombiColor®

    Size

    2.5ltr

    Supplier Colour

    Light blue

    UNSPSC Code

    31211507