£8.19
Ex VAT
£9.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
8 Variations Available
Product Details
Product Specification
Rust Not penetrates the surface of the metal to form a permanent bond and is formulated for maximum rust protection. Suitable for use on inside or outside projects, to produce a smooth quick drying finish that can be re-coated at anytime.
Features and Benefits
• Hard wearing and durable finish
• Formulated for maximum rust protection
• Penetrates the surface to form a permanent bond
• Quick drying for fast re-coating
Typical Applications
• Metalwork
• Outdoor
• Indoor
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Black |
Container Type | Aerosol |
Coverage per Container | 2.6m² |
EAN | 0071915007835 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Metal |
MFR Part No. | 783 |
Product Type | Paint Protector |
Series | Rust Not |
Size | 500ml |
Supplier Colour | Gloss Black |
UNSPSC Code | 31211507 |