noscriptPlastikote Multi-Purpose Matt White Enamel Aerosol Paint - 400ml 060103 | Cromwell Tools

Plastikote

Multi-Purpose Matt White Enamel Aerosol Paint - 400ml

SKU:

PKE7759042M

MPN:

060103

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (17)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    This PlastiKote Multi-Purpose Enamel Paint is suitable for both interior and exterior use and is resistant to corrosion chemicals, petroleum, and UV light. Its heat-resistant properties allow it to withstand temperatures up to 121°C, making the range long-lasting durable, and incredibly versatile. Spray cans incorporate a valve system that allows the can to be used at any angle without clogging, making it ideal for use in hard-to-reach areas.


    Features and Benefits
    • Resistant against corrosion chemicals, petroleum, and UV light
    • Heat resistant to 121°C
    • Long-lasting durable and incredibly versatile
    • Suitable for interior or exterior use on masonry, metal, plastic, and wood
    • Valve system allows the can to be used at any angle
    • Available in a range of colours


    Typical Applications
    • Metalwork
    • Woodwork
    • Indoor
    • Outdoor


    Product Specification
    Attribute
    Value

    Brand

    Plastikote

    Colour

    White

    Container Type

    Aerosol

    Coverage per Container

    2.23

    Drying Time

    Handling time 1hr Touch dry in 20-30min

    EAN

    5055018109080

    ECLASS Code

    22170102

    Finish

    Matt

    For Use On

    Masonry Metal Plastic Wood

    MFR Part No.

    60103

    Product Type

    Paint Protector

    Series

    Multi-Purpose

    Size

    400ml

    Supplier Colour

    Matt White

    UNSPSC Code

    31211507