£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
High temperature black paint provides an attractive and durable finish on a range of surfaces. This paint is guaranteed to protect up to temperatures of 800ᵒC.
Features and Benefits
• Aerosol design which is easy to apply
• Oil resistant
• Petrol resistant
Typical Applications
• Exhausts
• Brake calipers
• Manifolds
• Boilers
• Barbecues
• Stoves
Attribute | Value |
---|---|
Brand | Simoniz |
Colour | Black |
Container Type | Aerosol |
EAN | 5011595000158 |
ECLASS Code | 22170102 |
For Use On | Brake Callipers |
MFR Part No. | SIMVHT20D |
Product Type | Paint |
Series | VHT |
Size | 500ml |
Supplier Colour | Black |
UNSPSC Code | 31211507 |