noscriptCastrol MAGNA 2, Mineral Circulating Oil, Bottle, 20ltr 15521F | Cromwell Tools

Castrol

MAGNA 2, Mineral Circulating Oil, Bottle, 20ltr

SKU:

CST7405000F

MPN:

15521F

£184.00

Ex VAT

£220.80

Inc VAT

IN STOCK (11)

    Product Details

    Castrol magna is a high quality additive free mineral oil with good resistance to oxidation and good demulsification properties.


    Features and Benefits
    • Highly refined to ensure suitable for applications where non additive oils can be used
    • Long service life due to good quality mineral oil
    • Low pour point ensures easy operation in cold condition


    Typical Applications
    • Bearings, spindles and compressors
    • Gearboxes (moderately loaded)
    • Vacuum pumps and hydraulic systems (where'ISO HH' fluid type is required)


    Notes
    • Classed: ISO 6743/4 - Type HH
    • Stored under cover.
    • Various viscosities available to suit the needs of general industrial lubrication


    Warnings
    • Do not store above 60°C
    • Do not expose to freezing or hot sun conditions


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Castrol

    Container Type

    Bottle

    ECLASS Code

    23060101

    For Use On

    Bearings Gears

    MFR Part No.

    6200-2800

    Product Type

    Circulating Oil

    Series

    MAGNA 2

    Size

    20ltr

    Standards Met

    Classed: ISO 6743/4 - Type HH

    UNSPSC Code

    15121503

    Viscosity

    2