£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Product Documents
This oil readily separates from water and previous enhanced corrosion protection. The product contains no added silicone and may be used as a hydraulic medium for certain applications.
Features and Benefits
• Dyed blue for ease of identification
• May be used as a hydraulic medium for certain applications
• Contains no added silicone
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Air Lines |
MFR Part No. | 600023829 |
Product Type | Air Line Oil |
Series | Silkair VG22 |
Size | 1ltr |
UNSPSC Code | 15121503 |