noscriptSwarfega Duck Oil®,Multi-Purpose Lubricant,Tin,5ltr SDO5L | Cromwell Tools

Swarfega

Duck Oil®,Multi-Purpose Lubricant,Tin,5ltr

SKU:

DEB7101026A

MPN:

SDO5L

£46.79

Ex VAT

£56.15

Inc VAT

IN STOCK (48)

    Product Details

    Silicone free and non conductive, Duck Oil® is one of Swarfega's® best known products and is perfect for multi-purpose use, effectively penetrating substrates for convenient lubrication and protection, without the need to dismantle and re-assemble machinery and components.


    Features and Benefits
    • Protects, penetrates and lubricates in one versatile, multi-purpose oil
    • Displaces water and insulates electrics due to high dielectric strength
    • Low surface tension allows for easy penetration of substrates
    • Can be used to release seized components and fasteners
    • Prevents rust and corrosion on metal parts for up to 12 months
    • Easy to use and economical
    • Available in 500ml spray and 5-25ltr canisters


    Typical Applications
    • Automotive
    • Electrical
    • Metalwork
    • Industrial Machinery


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Swarfega

    Container Type

    Tin

    EAN

    5010424001410

    ECLASS Code

    23060101

    For Use On

    Electrics Threads

    MFR Part No.

    SDO5L

    Product Type

    Multi Purpose Oil

    Series

    Duck Oil

    Size

    5ltr

    UNSPSC Code

    15121503