£134.00
Ex VAT
£160.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ecocool MM is a cutting oil that reduces grinding wheel consumption and grinding burns with special additives, this increases the grinding wheel life. It's ideal for turning, drilling, milling, grinding and the machining of cast iron, modular iron, steel and all other popular aluminium alloys. This oil produces outstanding surface finishes, optimum wetting, cooling and flushing performance.
Features and Benefits
• Semi-synthetic, water miscible, multifunctional cutting fluid
• Low foaming and misting formulation
• Ideal for metalworking applications including turning, drilling, milling and grinding
• Maintains good tool cleanliness during operation
• Provides optimum wetting and cooling performance
Typical Applications
• Turning
• Milling
• Drilling
• Grinding
• Metalworking
Attribute | Value |
---|---|
Applications | Cutting Drilling Grinding Turning |
Brand | Fuchs |
Container Type | Container |
Features | Low Foaming Low Misting |
For Use On | Cast Iron Modular Iron Steel |
Form | Fluid |
MFR Part No. | 601388279 |
Product Type | Synthetic Cutting Fluid |
Series | Ecocool MM |
Size | 20ltr |
UNSPSC Code | 15121502 |