£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
For use on bare steel and galvanised surfaces. Protects from corrosion, chemicals and mechanical wear.
Heat-resistant:
2117 - up to 450 °C.
2120 - up to 150 °C.
Meets standard DIN 50.976 (1983)
Please note, colours are for guidance only.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 1.4m² |
EAN | 8715743005893 |
For Use On | Metal |
MFR Part No. | 2185 |
Product Type | Cold Galvanising Compound |
Series | Hard Hat |
Size | 500ml |
UNSPSC Code | 31211500 |