£13.49
Ex VAT
£16.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Protects and seals all bare surfaces providing a perfect finish without the need for sanding. Formulated using special anti-corrosive properties which form an impenetrable barrier against moisture and increase the durability of the top coat.
Features and Benefits
• For use on interior and exterior surfaces
• Anti-corrosive properties
• Increase the life and durability of metal surfaces
Typical Applications
• Metalwork
• Indoors
• Outdoors
Notes
• Colours are for guidance only
Warnings
• Flammable aerosol
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 0071915007804 |
For Use On | Metal |
MFR Part No. | 780 |
Product Type | Metal Primer |
Series | Industrial |
Size | 500ml |
UNSPSC Code | 31211500 |