noscriptEverbuild 901, Black Bitumen Paint, Black, Tin, 2.5ltr 486938 | Cromwell Tools

Everbuild

901, Black Bitumen Paint, Black, Tin, 2.5ltr

SKU:

EVB7162064G

MPN:

486938

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (26)

    Product Details

    The 901 Black Jack® bitumen paint range from EverBuild® is a solvent based, full bodied black bitumen paint. When dry, the product forms an odourless and taint free bitumen film suitable for protection against water and moisture on most common building surfaces. It can be used on a wide range of materials including metals, concrete roofing, felt, fibre cement, corrugated iron, asphalt and wood.


    Features and Benefits
    • Provides a weatherproof and corrosion resistant protective coating
    • Dries in 4-6 hours (depending on conditions)
    • Suitable for use on most building surfaces
    • Resistant to most salt solutions, dilute acids and alkalis, water and alcohol
    • Odourless when dry
    • Available in 1L, 2.5L, 5L and 25L tins


    Typical Applications
    • Outdoor
    • Weatherproofing
    • Building and construction
    • Roofing


    Warning
    Flammable - Contains solvents


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Black

    Container Type

    Tin

    Coverage per Container

    10-15

    Drying Time

    4-6 hr

    EAN

    5029347009120

    Finish

    Gloss

    For Use On

    Felt Masonry Metal Wood

    MFR Part No.

    90102

    Product Type

    Black Bitumen Paint

    Series

    901

    Size

    2.5ltr

    Supplier Colour

    Black

    UNSPSC Code

    31211500