noscriptAction Can MZ90, Cold Zinc Galvanising Paint, Grey, Aerosol, 500ml 32810 | Cromwell Tools

Action Can

MZ90, Cold Zinc Galvanising Paint, Grey, Aerosol, 500ml

SKU:

ACN7215809K

MPN:

32810

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (45)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    MZ-90 is an enhanced maximum zinc formulation that delivers a light grey matt finish with excellent protection against rust. The optimum blend of high purity zinc (>99%) with a specialist resin package provides outstanding anti-corrosion performance with strong adhesion to metal substrates. Provides cathodic anti-corrosion protection that meets ISO 1461:1999 standards. Can be welded through and used as a primer or topcoat. Touch-dry in 40 minutes. Forms a hard, flexible film that actively resists flaking, cracking, peeling, and damage.


    Features and Benefits
    • Grey Matt: more zinc means more protection
    • Can be welded through for added convenience
    • Touch-dry in 40 minutes to reduce wait times
    • Forms a hard, flexible film that strongly resists flaking, cracking, peeling, and damage
    • MZ-90 provides even greater protection when used as a base coat with our popular ZG-90
    • Provides cathodic anti-corrosion protection that meets ISO 1461:1999


    Typical Applications
    • Anti-Corrosion Treatment
    • Metalwork


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Colour

    Grey

    Container Type

    Aerosol

    Drying Time

    Hard Dry 20 hr Showerproof in 15 min Touch Dry 40 min

    EAN

    5012117100998

    Finish

    Matt

    For Use On

    Metal

    MFR Part No.

    32810-AA

    Product Type

    Cold Zinc Galvanising Paint

    Series

    MZ90

    Size

    500ml

    Supplier Colour

    Zinc Coating

    UNSPSC Code

    31211500