£8.49
Ex VAT
£10.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
RX-90 Red Oxide Anti-Rust Primer is a fast drying protective coating for use on all metal surfaces. The modified alkyd resin binder and anti-corrosion pigments present protect against rust and provide an additional anti-corrosion layer for subsequent topcoats. RX-90 exhibits strong adhesion on degreased, bare metal surfaces and is paintable with all one-component paints after 1 hour. RX-90 can be welded through.
Features and Benefits
• Protective anti-corrosion coating with zinc complexes to withstand harsh outdoor conditions
• Primer for ferrous metals such as bare steel and iron surfaces
• Excellent adhesion to rusty surfaces
• Fast drying being paintable within 1hr
• Can be welded through
Typical Applications
• Metalwork
• Anti-Corrosion Treatment
• Outdoor
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
Drying Time | 15 min Paintable within 1hr |
EAN | 5012117222997 |
Finish | Gloss |
For Use On | Metal |
MFR Part No. | 32809 |
Product Type | Red Oxide Anti-Rust Primer |
RAL Colour | RAL 3009 |
Series | RX90 |
Size | 500ml |
UNSPSC Code | 31211500 |