noscriptFuchs Cassida EPS1, Extreme Pressure Grease, Food Safe, Cartridge, 500g 600821593 | Cromwell Tools

Fuchs

Cassida EPS1, Extreme Pressure Grease, Food Safe, Cartridge, 500g

SKU:

FCH7402950F

MPN:

600821593

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (11)

    Product Details

    Cassida Grease EPS are high performance extreme pressure lubricants specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry.
    They are based on an aluminium complex thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Colour

    White

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Corrosion Prevention Characteristics Food Grade Long Lasting Life Water Resistance

    Food Safe

    Food Safe

    For Use On

    Food Equipment

    MFR Part No.

    600821593

    NLGI Grade

    1

    Operating Temperature Range

    -40 to +120°C

    Product Type

    Extreme Pressure Grease

    Series

    CASSIDA EPS1

    Size

    500g

    Standards Met

    Halal Kosher NSF H1 NSF ISO 21469 Registered with NSF under category H1 - Incidental Food Contact

    UNSPSC Code

    15121902