noscriptCastrol High Temperature Grease, Cartridge, 400gm 1503AD | Cromwell Tools

Castrol

High Temperature Grease, Cartridge, 400gm

SKU:

CST7404876G

MPN:

1503AD

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    This high performance lithium complex grease has an excellent operating temperature range of -40 to +150°C. It also has high load carrying capacity, good water resistance and adheres well to metal surfaces. NLGI 2 grade.


    Features and Benefits
    • High performance grease
    • Broad operating temperature range
    • Excellent adhesion
    • High load carrying capacity


    Typical Applications
    • Versatile lubricant of bearings and other metal workpieces


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Castrol

    Colour

    Amber

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Excellent Multipurpose Potential Enabling a Reduction in Product Inventory Excellent Thermal and Mechanical Stability Ensure Prolonged Product Integrity Across a Wider Operating Temperature Range, Thus Enabling Extended Relubrication Intervals and Reduced Maintenance Good Corrosion Protection Good Extreme Pressure and Anti-wear Properties Provide the Potential for Prolonged Component Life Good Water Resistance Provides Enhanced Protection in Applications Where the Potential for Exposure and Contamination are Higher

    For Use On

    Bearings

    MFR Part No.

    1503AD

    NLGI Grade

    2

    Operating Temperature Range

    -30 to +140°C

    Product Type

    High Temperature Grease

    Size

    400gm

    UNSPSC Code

    15121902