£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
EP-grease based on lithium soap and mineral oil, containing molybdenum disulphide.
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Blue |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Anti-wear Properties Corrosion Protection Water Resistant |
For Use On | Metal |
MFR Part No. | 600365202 |
NLGI Grade | 2 |
Product Type | Extreme Heavy Duty Grease |
Series | RENOLIT FLM2 |
Size | 500g |
UNSPSC Code | 15121902 |