noscriptRocol SAPPHIRE, Hi-Load 2, Bearing Grease, Cartridge, 400gm 12761 | Cromwell Tools

Rocol

SAPPHIRE, Hi-Load 2, Bearing Grease, Cartridge, 400gm

SKU:

ROC7706141L

MPN:

12761

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (4)

    Product Details

    The Sapphire Hi-Load 2 greases contain molybdenum disulphide that has been designed for the effective lubrication and protection of ball, roller and plain bearings used in extreme environments. Available in varying sizes to suit your needs.


    Features and Benefits
    • Wide temperature range from -30°C to +150°C for versatility of use
    • Multi-complex soap technology provides superior EP performance when compared to conventional soap thickened lubricants
    • Molybdenum disulphide (MoS2) leaves a tenacious high load carrying film with a low coefficient of friction
    • Film forms an extremely resilient layer which reduces frictional heat and wear
    • Highly resistant to oxidation to ensure longer lubrication whilst using less product
    • Excellent corrosion resistance even in humid, damp and wet conditions
    • Available in varying quantities to suit your needs


    Typical Applications
    • Machining


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    Black

    Container Type

    Cartridge

    EAN

    0616268064939

    ECLASS Code

    23060100

    Features

    Ideal for Highly Loaded Revolutionary Multi-Complex Soap Technology Provides Outstanding Ep Performance Superior to Conventional Soap Thickened Lubricants Slow Moving Applications Where Shock Loads and Vibration can Occur

    For Use On

    Bearings

    MFR Part No.

    12761

    NLGI Grade

    2

    Operating Temperature Range

    -30 to 150°C

    Product Type

    Bearing Grease

    Series

    SAPPHIRE

    Size

    400gm

    UNSPSC Code

    15121902