£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
LPS Thermaplex Multi-Purpose Bearing Grease is ideal for lubricating all types of bearings. Featuring excellent load carrying properties and good resistance to corrosion, it extends relubrication periods and prolongs bearing life.
Features and Benefits
• Excellent load carrying properties
• Good corrosion resistance for prolonged component lifespan
• Reduces grease consumption for greater economy
• Prolongs bearing life reducing everyday wear and tear
• Extends lubrication periods for less interruption and down time
Typical Applications
• Industrial
• Workshop
• Mechanical
• Automotive
• Cement mixers
• Conveyors
• Elevators
• Gas extractors
• Motors
• Tray loaders
• Ventilator fans
Attribute | Value |
---|---|
Brand | LPS |
Colour | Amber |
Container Type | Cartridge |
EAN | 0078827705149 |
ECLASS Code | 23060100 |
Features | Excellent Corrosion Resistance Excellent Resistance to Fresh or Salt Water Greater Degree of Bearing Protection Reduces Grease Consumption Reduces Wear Resists Water Wash Out Significant Load Carrying Ability Superior Adhesion Properties |
For Use On | Bearings |
MFR Part No. | M70514 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 149°C |
Product Type | Bearing Grease |
Series | Food Safe |
Size | 400gm |
UNSPSC Code | 15121902 |