£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Designed to reduce the risk of bearing failure at high temperatures. Hi-Temp extends re-lubrication intervals and has excellent high temperature performance. It has a very high dropping point 536°F (280°C) and excellent vibration resistance. It reduces grease consumption, maintenance costs and the need for multiple greases.
Features and Benefits
• Excellent high temperature performance reducing risk of failure
• Reduces need for multiple greases for increased cost-effectiveness
• Lower grease consumption with less frequent re-lubrication periods
• High vibration resistance and very high dropping point of 280°C
• Rated to NLGI Grade 2
Typical Applications
• Mechanical
• Processing
• Pressurised equipment
Attribute | Value |
---|---|
Brand | LPS |
Colour | Amber |
Container Type | Cartridge |
EAN | 0078827702148 |
ECLASS Code | 23060100 |
Features | Excellent Vibration Resistance Extends Relubrication Periods Reduces Grease Consumption Reduces the Need for Multiple Greases Reduces the Risk of Bearing Failure At High Temperatures Resists Carbonization At High Temperatures Very High Dropping Point |
For Use On | Bearings |
MFR Part No. | M70214 |
NLGI Grade | 2 |
Operating Temperature Range | -26 to 280°C |
Product Type | Bearing Grease |
Series | Thermaplex® Hi-Temp |
Size | 400gm |
UNSPSC Code | 15121902 |