Rocol

Tufgear, Open Gear Grease, Aerosol, 400ml

SKU:

ROC7716532R

MPN:

18105

£40.79

Ex VAT

£48.95

Inc VAT

IN STOCK (24)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    A high viscosity, heavy duty open gear grease containing a blend of high load carrying solids to provide excellent anti pitting properties.


    FEATURES AND BENEFITS:
    Excellent corrosion resistance to protect in humid, damp and even wet conditions
    Outstanding EP performance
    Thin film minimizes attraction of dust and dirt
    Excellent load carrying capacity
    Resistant to water
    Temperature range of -10°C to +100°C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    Black

    Container Type

    Aerosol

    EAN

    5024747181056

    ECLASS Code

    23060100

    Features

    Excellent Corrosion Resistance to Protect in Humid, Damp and Even Wet Conditions Excellent Load Carrying Capacity Outstanding EP Performance Resistant to Water Thin Film Minimizes Attraction of Dust and Dirt

    For Use On

    Gears

    MFR Part No.

    18105

    NLGI Grade

    2

    Operating Temperature Range

    -10 to 100°C

    Product Type

    Multi Purpose Grease

    Series

    Tufgear

    Size

    400ml

    UNSPSC Code

    15121902