noscriptKemet 5R, Abrasive Cap Holder, 5 x 11mm, Rubber, 3mm Shank 430127 | Cromwell Tools

Kemet

5R, Abrasive Cap Holder, 5 x 11mm, Rubber, 3mm Shank

SKU:

KEM2063120R

MPN:

430127

£7.79

Ex VAT

£9.35

Inc VAT

OUT OF STOCK

    Product Details

    Max Speed (RPM) - 57000
    Size: 5 x 11
    The AbraCap abrasive caps and the flexible rubber holders are novel tools for fine grinding and polishing of all metals. Whenever rigid grinding is unsatisfactory, AbraCaps fulfil their purpose.


    The abrasive caps are manufactured without a seam and covered with several layers of grit. It is recommended to slightly wet the surface of the rubber holder prior to pushing on the abrasive cap to ensure that the cap, which has a glue surface on the inside, firmly sticks to the rubber holder.


    The flexible rubber holders have a longitudinal slit so that when pushing the cap on, air can escape and a used cap can be slit with a knife and removed from the rubber holder.


    The 3 shapes of caps available are:
    R-Suffix denotes round profile
    P-Suffix denotes Pointed profile
    S-suffix denotes square profile
    Available with 1/8" diameter shaft


    Product Specification
    Attribute
    Value

    Brand

    Kemet

    ECLASS Code

    21021100

    UNSPSC Code

    31191500