£0.21
Ex VAT
£0.25
Inc VAT
Product Details
Product Specification
338U
Plain (no holes).
Abrasive C-paper backed disc with Stikit attachment for portable sanders and off hand sanding. Ideal for intermediate and final sanding on lacquered hard and soft woods, paints lacquers, primers, solid surface materials and plastics.
Features: Fre-Cut Supersize.
Mineral: Aluminium Oxide.
Backing: C Weight Paper.
Coating: Semi-open.
Bond: Resin.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | 3M |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 4046719249275 |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P400 |
MFR Part No. | GC801027746 |
Mounting Type | Stikit™ |
Series | 338U |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |