£0.30
Ex VAT
£0.36
Inc VAT
Product Details
Product Specification
Aluminium oxide paper. For general purpose sanding. Fre-Cut coating inhibits premature loading to give a longer lasting product, particularly in fine grades. Features the 3M Stikit self-adhesive fastening system to ensure sheets remain firmly attached to Stikit accessories while in use. All general purpose sanding applications by hand or using portable sanding machines.
Use on: Wood, Paint/Lacquer, Fillers, Metal.
Mineral: Aluminium Oxide.
Backing: C Weight Paper.
Coating: Open.
Bond: Resin Over Glue.
Attribute | Value |
---|---|
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Mounting Type | Stikit™ |
UNSPSC Code | 31191506 |