£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Quality pads with extra tough fibre glass back plates. Medium density with a 12mm foam layer.
Features and Benefits:
•123mm pad diameter, suitable for 125mm abrasive discs
•Excellent resistance to tearing and other damage
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 125mm |
ECLASS Code | 21011304 |
Material | Plastic |
MFR Part No. | 17050 |
Mounting Type | Hook & Loop Backed Paper |
Shank Thread Size | M8 |
Shank Type | Threaded |
UNSPSC Code | 31191500 |
Vacuum Hole Design | No Hole |