£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Accompanying the 3M Perfect -It III lacquer correction system. Green gloss waffle pad 75 mm.
The 3M Perfect-it III Compounding Waffle Pad Green 75mm (3") is made for use with Fast-Cut Plus Compound.
The pad enables an aggressive cutting action to remove scratches and swirl marks from refinished or original paintwork.
Features and Benefits
• Long lasting, highly effective foam
• Easy attachment to backing plates
• Green Pad to match Green top of Fast Cut + Compound
• Takes the hard work out of polishing to ensure swirl/hologram-free results
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
Diameter | 75mm |
EAN | 4046719179602 |
ECLASS Code | 21011304 |
Material | Foam |
MFR Part No. | 7000032139 |
Model Number | 50499 |
Mounting Type | Hook & Loop |
Series | Perfect-it III |
UNSPSC Code | 31191500 |