£0.46
Ex VAT
£0.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Spiral wound aluminum oxide coated abrasive cloth rolls for secure fitting to grooved conical mandrels.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Cartridge Shape | Straight |
Diameter | 6mm |
ECLASS Code | 21011309 |
Grit | P80 |
Length | 25mm |
Mandrel Type | M3 |
Maximum Operating Speed | 37000rpm |
MFR Part No. | C4-80 |
Type | C4-80 |
UNSPSC Code | 31191516 |