£1.18
Ex VAT
£1.42
Inc VAT
4 Variations Available
Product Details
Product Specification
Spiral wound aluminum oxide coated abrasive cloth rolls for secure fitting to grooved conical mandrels.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Cartridge Shape | Taper |
Diameter | 13mm |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 25mm |
Mandrel Type | M3 |
Maximum Operating Speed | 17000rpm |
MFR Part No. | S2-60 |
Type | S2-60 |
UNSPSC Code | 31191516 |