£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
This P60 abrasive is ideal for heavy duty grinding on a number of materials, including carbon and stainless steel. It is suitable for wet or dry grinding as well as castings.
Features and Benefits
• Heavy duty capabilities
• Versatile and long lasting
• Tough design for high performance
Typical Applications
• Grinding on carbon and stainless steel
• Castings
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | Bibielle |
Colour | Green |
Compatible Materials | Carbon Steel INOX/Stainless Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 1000mm |
MFR Part No. | Y986W |
Series | Y986W |
UNSPSC Code | 31191507 |
Width | 100mm |