noscript3M 13x457mm 984F CLOTH BELTSP80 7000060866 | Cromwell Tools

3M

13x457mm 984F CLOTH BELTSP80

SKU:

MMM2019052H

MPN:

7000060866

£1.45

Ex VAT

£1.74

Inc VAT

IN STOCK (50+)

    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Blending Deburring Refining

    Backing Material

    Polyester Weighted Cloth

    Bonding

    Resin

    Brand

    3M

    Colour

    Brown

    Compatible Materials

    Bronze Carbon Steel High Nickel Alloy INOX/Stainless Steel Titanium/Zirconium

    Compatible With

    File Belt Sanders

    EAN

    4046719661893

    ECLASS Code

    21011303

    Grit

    P80

    Grit Grade

    Coarse

    Length

    457mm

    MFR Part No.

    7000060866

    Series

    984F

    UNSPSC Code

    31191507

    Width

    13mm