Sia Abrasives

2511, Coated Belt, 13 x 610mm, P80, Ceramic

SKU:

SIA2043230F

MPN:

6894.6788.0080

£1.40

Ex VAT

£1.68

Inc VAT

IN STOCK (50+)

    Product Details

    2511
    Efficient sanding of high-alloy steel and hard-to-grind metal is guaranteed thanks to the self-sharpening process of the ceramic grit.
    Advantages
    More efficiency, less machine interruptions, less strain on the workpiece, improved flexibility.
    Applications
    Welding preparation. Stock removal. Surface grinding. Deburring. Blending.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Brand

    Sia Abrasives

    EAN

    7613387349711

    ECLASS Code

    21011303

    Grit

    P80

    Grit Grade

    Coarse

    Length

    610mm

    MFR Part No.

    6894.6788.0080

    Series

    2511

    UNSPSC Code

    31191507

    Width

    13mm