£1.75
Ex VAT
£2.10
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
2511
Efficient sanding of high-alloy steel and hard-to-grind metal is guaranteed thanks to the self-sharpening process of the ceramic grit.
Advantages
More efficiency, less machine interruptions, less strain on the workpiece, improved flexibility.
Applications
Welding preparation. Stock removal. Surface grinding. Deburring. Blending.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide Ceramic |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Polyester Weighted Cloth |
Bonding | Resin over Resin |
Brand | Sia Abrasives |
Colour | Green |
Compatible Materials | INOX/Stainless Steel Non-Ferrous Metals Super Alloys |
Compatible With | File Belt Sanders |
EAN | 7613387332263 |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 520mm |
MFR Part No. | 3404.3592.0036 |
Series | 2511 |
Standards Met | FEPA P ISO 6344 |
UNSPSC Code | 31191507 |
Width | 20mm |