noscriptSia Abrasives 2511, Coated Belt, 6 x 330mm, P80, Ceramic 2667.2598.0080 | Cromwell Tools

Sia Abrasives

2511, Coated Belt, 6 x 330mm, P80, Ceramic

SKU:

SIA2043210F

MPN:

2667.2598.0080

£0.78

Ex VAT

£0.94

Inc VAT

IN STOCK (49)

    Product Details

    2511
    Efficient sanding of high-alloy steel and hard-to-grind metal is guaranteed thanks to the self-sharpening process of the ceramic grit.
    Advantages
    More efficiency, less machine interruptions, less strain on the workpiece, improved flexibility.
    Applications
    Welding preparation. Stock removal. Surface grinding. Deburring. Blending.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide Ceramic

    Application

    Blending Deburring Refining

    Backing Material

    Polyester Weighted Cloth

    Bonding

    Resin over Resin

    Brand

    Sia Abrasives

    Colour

    Green

    Compatible Materials

    INOX/Stainless Steel Non-Ferrous Metals Super Alloys

    Compatible With

    File Belt Sanders

    ECLASS Code

    21011303

    Grit

    P80

    Grit Grade

    Coarse

    Length

    330mm

    MFR Part No.

    2667.2598.0080

    Series

    2511

    Standards Met

    FEPA P ISO 6344

    UNSPSC Code

    31191507

    Width

    6mm