£5.25
Ex VAT
£6.30
Inc VAT
3 Variations Available
Product Details
Product Specification
General purpose aluminium oxide designed for a wide variety of metals such as mild steel, aluminium and non-ferrous metals.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | X-Weighted Cloth |
Bonding | Resin |
Brand | 3M |
Colour | Red |
Compatible Materials | INOX/Stainless Steel |
Compatible With | File Belt Sanders |
EAN | 4054596221345 |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 1525mm |
MFR Part No. | 7000085339 |
Series | 251D |
UNSPSC Code | 31191507 |
Width | 50mm |