£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Bosch 60 Grit Sanding Belts are made to fit and offer exceptional performance on wood and paint surfaces.
Notes
Sanding Belts 75x457mm G60.
Item Weight: 91g.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Brand | Bosch |
Colour | Brown |
Compatible Materials | Wood |
Compatible With | File Belt Sanders |
EAN | 3165140163699 |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 457mm |
MFR Part No. | 2608606033 |
Series | Sanding Belt |
UNSPSC Code | 31191507 |
Width | 75mm |