£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
The X440 Best for Wood and Paint removes material at an excellent rate when sanding old paint, varnish or wooden surfaces. Its tough semi-friable aluminium oxide abrasive grain provides high-performance sanding. In addition, the backing material is made of robust x-cloth with a high-quality belt joint for strength in extensive work. Furthermore, its grit features an electrostatic open-coated surface, providing consistent dust removal for continuous sanding.
This product is intended for the sanding wooden and coated surfaces, and is suitable for smoothing out feather edges. It is also ideal for flush sanding rebates and edges. The X440 Best for Wood and Paint sanding belt is compatible with belt sanders.
The grit is bonded using fully synthetic resin for wear resistance in heavy-duty applications.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | Bosch |
EAN | 3165140164078 |
ECLASS Code | 21011303 |
Grit | P80 |
Grit Grade | Coarse |
Length | 533mm |
MFR Part No. | 2608606071 |
Series | 2608606071 |
UNSPSC Code | 31191507 |
Width | 75mm |