£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Belt Compact Sander 40x305 G80
Content: 3x Belt Compact Sander40x305 G80
Bosch Compact Belt Sanders GVS 350 AE Professional; PVS 300 AE
Item Weight: 36 g
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Deburring Refining |
Backing Material | X-Weighted Cloth |
Bonding | Resin |
Brand | Bosch |
Colour | Brown |
Compatible Materials | Wood |
Compatible With | File Belt Sanders |
EAN | 3165140165433 |
ECLASS Code | 21011303 |
Grit | P80 |
Grit Grade | Coarse |
Length | 305mm |
MFR Part No. | 2608606207 |
Series | GVS Belt |
UNSPSC Code | 31191507 |
Width | 40mm |