£9.20
Ex VAT
£11.04
Inc VAT
Product Details
Product Specification
For general descaling, sanding and finishing of weld seams and joints in most metals including stainless steel, titanium alloys, copper alloys, brass and bronze. With excellent material removal and anti-clog characteristics.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Brand | Sia Abrasives |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 2000mm |
Series | 2803 |
UNSPSC Code | 31191507 |
Width | 75mm |