£6.35
Ex VAT
£7.62
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Siamet 2820 is an X Weight, cloth backed zirconia abrasive. Suitable for all general metalworking applications, offering high edge stability and increased metal removal rates. Suitable for general steels, copper, brass, bronze, aluminium and cast iron.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Blending Deburring Refining |
Backing Material | X-Weighted Cloth |
Bonding | Resin over Resin |
Brand | Sia Abrasives |
Colour | Blue |
Compatible Materials | Non-Ferrous Metals Steel |
Compatible With | Floor Mounted Belt Sanders |
EAN | 7613387454316 |
ECLASS Code | 21011303 |
Grit | P80 |
Grit Grade | Coarse |
Length | 1220mm |
MFR Part No. | 5097.6640.0080.01 |
Series | 2820 siamet |
Standards Met | FEPA P ISO 6344 |
UNSPSC Code | 31191507 |
Width | 150mm |