£2.00
Ex VAT
£2.40
Inc VAT
3 Variations Available
Product Details
Product Specification
High quality, general purpose, resin-over-resin x-wt cloth belts. Perfect for use in any metalworking application.
Features and Benefits
• Active Additives guarantee cool grinding
• Minimal discolouration
• Excels when used on Stainless Steel
Typical Applications
• Deburring and edge breaking
• Smooth grinding welding seams
• Finishing and Graining
• Descaling steel
Notes
• Comes in packs of 10
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Weighted Cloth |
Brand | Sia Abrasives |
ECLASS Code | 21011303 |
Grit | P40 |
Grit Grade | Coarse |
Length | 457mm |
MFR Part No. | 2271.7912.0040 |
Series | 2829 |
UNSPSC Code | 31191507 |
Width | 19mm |